Honeywell T6 Pro Smart Wi-Fi Programmable Thermostat, 2H/2C, TH6220WF2006
The Honeywell T6 Pro Smart Wi-Fi Programmable Thermostat (model TH6220WF2006) controls multi-stage heating and cooling systems with 2H/2C conventional or 2H/1C heat pump configurations. This hardwired touchscreen thermostat connects to Wi-Fi networks and uses the Honeywell Home app for remote control. The unit operates standard HVAC equipment through low-voltage C-wire power and includes mounting hardware, adapters, and installation guides. The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike.
Key Features & Benefits
Compatibility & Requirements
Installation requires the use of a C-wire (common wire) for power. Systems with only 4-wire setups can create a C-wire using the THP9045A1098 Wire Saver C-Wire Adapter. The thermostat works with multi-stage conventional systems (2 heat/2 cool) and heat pump systems (2 heat/1 cool). Optional accessories include the C7089U1006 VisionPRO Outdoor Temperature Sensor for outdoor temperature monitoring and the C7189U1005 VisionPRO Remote Indoor Sensor for remote indoor sensing.
Installation & Care
Turn off power to the HVAC system at the circuit breaker before beginning installation. Remove the old thermostat and label each wire with its terminal designation. Install the UWP mounting system or Honeywell Standard Installation Adapter (J-box adapter) to the wall. Connect wires to the corresponding terminals on the thermostat base. Attach the Honeywell Decorative Cover Plate if needed to conceal wall marks. Mount the thermostat to the base plate using the included screws and anchors. Restore power and follow the on-screen setup prompts. Download the Honeywell Home app and create an account to connect the thermostat to your Wi-Fi network. Press the center area of the displayed temperature to wake the screen, which stays lit for 45 seconds. Clean the touchscreen with a soft, dry cloth. Avoid liquid cleaners or abrasive materials on the display surface.
What's Included
Warranty & Support
This product replaces model RCHT8610WF2006.
Frequently Asked Questions
Q: Does this thermostat have an always-on backlight feature?
A: The screen does not stay lit permanently. Press the center area of the displayed temperature to wake the screen, which remains lit for 45 seconds.
Q: How many thermostats can connect to one account?
A: The Honeywell Home app supports an unlimited number of thermostats on a single account, allowing control of multiple units from one device.
| Operating Temp Range: | 37°F to 102°F |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Changeover: | Auto Manual |
| Display: | Digital |
| Mount: | Square |
| Stages: | 2 Heat/1 Cool Heat Pump 2 Heat/2 Cool |
| User Interface: | Touchscreen |
| Options: | Wireless Auto Changeover Large Display |
| Programmability: | 7 Day Programmable |
| Power Method: | Hardwired |
| Color: | White |
| Wireless: | Yes |
| Wi-Fi: | Yes |
Hello, thanks for writing in. There is no setting to keep the thermostat lit up permanently. The screen will wake up by pressing the center area of the displayed temperature, and will stay lit for 45 seconds.
Hello. You may want to look at Tekmar SKU: 521 which is designed for radiant floor heating applications and includes a slab sensor: https://www.supplyhouse.com/Tekmar-521-Two-Stage-Heat-Heat-Cool-Programmable-Thermostat-Includes-079-Sensor
There is no limit to the number of thermostats you can attach to the one account.
Yes, it is absolutely possible to have as many as you would like synced to one phone.