Shop Resideo Sale
Main product image of Burner Control w/ On/Off-LF Proven Purge, Intermittent Pilot Valve
Magnifying glass
Hover image to zoom

Burner Control w/ On/Off-LF Proven Purge, Intermittent Pilot Valve

Brand:
Honeywell
SKU:
RM7800M1011
Rating:
(0)
Q&A:
(0)
Burner Control w/ On/Off-LF Proven Purge, Intermittent Pilot Valve
Magnifying glass
Hover image to zoom
$5,026.03 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview: Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls.

Features:
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and trouble shooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information (optional).
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.
  • Includes Keyboard Display Module.
  • Interlocks: Running
  • Flame Establishing Period - Pilot: 4 sec or 10 sec
  • Flame Establishing Period - Main: 10 sec or Intermittent
  • Preignition: Yes
  • AirFlow Check: User selectable
  • Second Stage Pilot Valve: Intermittent
  • Pilot Type: interrupted
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy