Shop Limited Time Deals
Main product image of Semi Automatic Primary Control w/ Purge
Magnifying glass
Hover image to zoom
Semi Automatic Primary Control w/ Purge
Magnifying glass
Hover image to zoom
RM7838A1014 has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Description

Overview: Microprocessor-based integrated burner control for industrial semi-automatically fired gas, oil, coal or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls.

Features:
  • Functions include purge, burner pilot startup, flame supervision, system status indication, system or self diagnosis and troubleshooting.
  • Delays admission of fuel to combustion chamber until pilot flame has been proven and then monitors the flame through the run period while providing system status indication.
  • Includes Keyboard Display Module.
  • Five LEDs provide sequence information.
  • Intermittent pilot valve.
  • Interchangeable plug-in flame amplifier.
  • Access for external electrical voltage checks.
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Selectable pilot flame establishing period.
  • Provides application flexibility and optional communication interface capability.
  • Compatible with existing Honeywell flame detectors.
  • Flame Establishing Period - Pilot: 4 sec or 10 sec
  • Flame Establishing Period - Main: Intermittent
  • Interlocks: Running
  • Pilot Type: intermittent
  • Vibration: 0.5 G environment

Specs

Application:

Primary Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm