Shop Resideo Sale
Main product image of Semi Automatic Programming Control
Magnifying glass
Hover image to zoom
Semi Automatic Programming Control
Magnifying glass
Hover image to zoom
$2,230.16 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview: Microprocessor-based integrated burner control for industrial semi-automatically fired gas, oil, coal or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls.

Features:
  • Functions include purge, burner pilot startup, flame supervision, system status indication, system or self diagnosis and troubleshooting.
  • Delays admission of fuel to combustion chamber until pilot flame has been proven and then monitors the flame through the run period while providing system status indication.
  • Includes Keyboard Display Module.
  • Five LEDs provide sequence information.
  • Intermittent pilot valve.
  • Interchangeable plug-in flame amplifier.
  • Access for external electrical voltage checks.
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Selectable pilot flame establishing period.
  • Provides application flexibility and optional communication interface capability.
  • Compatible with existing Honeywell flame detectors.
  • Flame Establishing Period - Pilot: 4 sec or 10 sec
  • Flame Establishing Period - Main: 10 sec or Intermittent
  • Interlocks: Lockout
  • Pilot Type: interrupted
  • Vibration: 0.5 G environment

Specs

–
Application:

Programming Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy