Apply to be a TradeMaster!
Main product image of System Display for R7999 ControLinks
Magnifying glass
Hover image to zoom

System Display for R7999 ControLinks

Brand:
Honeywell
SKU:
S7999D1048
Rating:
(0)
Q&A:
(0)
System Display for R7999 ControLinks
Magnifying glass
Hover image to zoom
S7999D1048 has been discontinued
Discontinued March 26, 2020
This product was discontinued by the manufacturer.

Description

  • Hazmat Information: UN 3091, LITHIUM METAL BATTERIES PACKED WITH EQUIPMENT, 9
  • Application: Interface Display
  • Temperature Range (F): Ambient - 14 F to 122 F
  • Temperature Range (C): Ambient - -10 C to 50 C
  • Used With: R7999
  • Approvals, Underwriters Laboratories Inc.Component Listed
  • Operating Humidity Range (% RH): 85% RH continuous, non-condensing
  • Voltage: 24 Vac
  • Shipping and Storage Temperature Range (F): -13 F to 155 F
  • Shipping and Storage Temperature Range (C): -25 C to 60 CApprovals, Federal Communications CommissionFCC Part 15, Class A digital device

Specs

Product Type:

Display Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm