Apply to be a TradeMaster!
Main product image of PT 3000 Temperature Sensor w/ 180" leads
Magnifying glass
Hover image to zoom
PT 3000 Temperature Sensor w/ 180" leads
Magnifying glass
Hover image to zoom
$170.88 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 250°F

Description

–
Primary electronic temperature sensor for the R7380J,L, W7100 and W7505 load inputs for immersion, strap-on and duct mounting.
Features
    Requires no setting or calibration.
  • Sensor can be located up to 1195 ft. (340 m) from controller.
  • Pigtail leads.
  • Insertion Length: 3"
  • Used with: R7380J,L, W7100, W7600, W7620

Specs

–
Sensor Type:

PT3000, 3484 ohms @ 77 F

Temperature Range (F):

-40°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy