Apply to be a TradeMaster!
Main product image of PT 3000 Temperature Sensor w/ 24" leads
Magnifying glass
Hover image to zoom
PT 3000 Temperature Sensor w/ 24" leads
Magnifying glass
Hover image to zoom
$176.60 each
In Stock
In Stock
Get 4 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 250°F

Description

–
Note: To make this direct replacement for T7515A1006 or C7130A1001, customer must also purchase TR29: Wall Mounted Remote Bulb Enclosure.

The SP3000 Temperature Sensors are for use with electronic controllers where linear PTC sensors are required (T775 Series 1000, W7100, W7600, W7620, R7380J,L) in immersion or strap-mounted discharge applications.

Features:
  • Requires no settings or calibration
  • Platinum positive temperature coefficient (PTC) sensing element
  • Resistance range is 2900 to 4400 ohms
  • Suitable for mounting in immersion well
  • Can be strapmounted to discharge pipe of boiler or chiller

Specifications:
  • Dimensions (in.): 1/4 in. dia. X 2 in. probe
  • Used With: T775 Series 1000, R7380J,L, W7100, W7600, W7620
  • Sensor: PT3000, 3484 ohms @ 77 F PTC
  • Operating Temperature Range (F): -40 F to +302 F
  • Operating Temperature Range (C): -40 C to +150 C
  • Shipping and Storage Temperature Range (F): -40 F to +302 F
  • Shipping and Storage Temperature Range (C): -40 C to +150 C
  • Insertion Length (in.): 2 inches
  • Ambient Temperature Range (F): -40 F to +302 F

Specs

–
Sensor Type:

PT3000, 3484 ohms @ 77 F

Temperature Range (F):

-40°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy