Apply to be a TradeMaster!
Main product image of Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (16 Ft Capillary)
Magnifying glass
Hover image to zoom

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (16 Ft Capillary)

SKU:
T100B1043
Rating:
(1)
Q&A:
(0)
Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (16 Ft Capillary)
Magnifying glass
Hover image to zoom
$152.46 each
In Stock
In Stock
Get 10 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V2000 Series, V100 Series
Product Highlight: Mount
Wall
Product Highlight: Diameter (Inches)
1-3/16" Diameter
Product Highlight: Temperature Range (F)
48°F - 79°F

Description

–
Allow automatic temperature control in two-pipe steam or hot water systems for free standing radiators, convectors, and other heating units with standard capacity requirements. Provide comfort and energy savings at affordable prices.

Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel plated brass casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1016) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may also be used with MV100 Electric Zone Valve Actuator.


Product Specifications:
  • Description: Thermostatic Radiator Actuator with remote sensor, 16ft capillary and 1-3/16 in. collar diameter
  • Application Type : A control with combined remote setpoint and sensor mounted on wall. Connected by a capillary tube to an actuator, which is mounted on the valve body. For V100 valves.
  • Application: Standard Capacity Thermostatic Radiator Actuator
  • Used with Valve: V100, V2000
  • Sensor (integral or remote): Integral
  • Setpoint (Integral or Remote): Remote
  • Capillary Length (ft): 16 ft.
  • Temperature Range: 48 F to 79 F
  • Collar Diameter: 1-3/16 in.
  • Replaces: American Steam - 02-300-00. Taco - 5206. Danfoss RA2000 - 013G8262. Ammark - 76. TM Macon - TML B42000. NT Macon - NTL B45000. (in combination with V100)

Specs

–
Application:

Accessory

Used With:

V2000 Series

V100 Series

Setpoint:

Remote

Sensor Type:

Remote

Mount:

Wall

Diameter (Inches):

1-3/16"

Temperature Range (F):

48°F - 79°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect For a Small Room

I use this to control a Honeywell angle valve on the radiator installed in a small room. Manual control of the valve was never effective; either the room was too hot or too cold. This sensor maintains the temperature within a comfortable range.
Greybeard
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy