Shop Resideo Sale
Main product image of Agricultural Temperature Controller, 35 to 100-Degree F (120V or 240V)
Magnifying glass
Hover image to zoom
Agricultural Temperature Controller, 35 to 100-Degree F (120V or 240V)
Magnifying glass
Hover image to zoom
$266.26 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

–

T631A-C controllers provide line voltage control of heating, cooling, and ventilation systems in farm buildings or storage areas.


Features:

  • Typical applications include barns, brooder houses, poultry houses, hog houses, pump houses, milk houses, and crop storage boxes
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element
  • Rugged steel case treated to resist corrosion
  • Dependable switching provided by SPDT snap switch(es) permanently sealed against contamination
  • Temperature setting knob and scale on front of controller

Specs

–
Temperature Range (F):

35°F to 100°F

Voltage:

120v

240v

Max Temp (F):

100°F

Min Temp (F):

35°F

Type:

Agricultural Temperature Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy