The Day Savers – A National Tradesmen Day Contest
Main product image of Agricultural Temperature Controller, 35 to 100 F (24 Vac or 120/240 Vac)
Magnifying glass
Hover image to zoom
Agricultural Temperature Controller, 35 to 100 F (24 Vac or 120/240 Vac)
Magnifying glass
Hover image to zoom
T631B1005 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
240v, 120v, 24V
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features
  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:2 Spdt
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output: 2 SPDT
  • Voltage: 120/240 Vac
  • Color: Red finish
  • Contact Ratings (24 Vac): 2.0A AFL
  • Contact Ratings (120 Vac): 7.4 AFL, 44.4 ALR
  • Contact Ratings (240 Vac):3.7 AFL, 22.2 ALR
  • Dimensions: 4-5/16 in. high x 6-1/16 in. wide x 2-7/8 in. deep
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 0 C to 40 C
  • Maximum Operating Temperature (F): 120F, 50 C
  • Differential Temperature (F): 2 F, 1.1 C

Specs

Type:

Agricultural Temperature Controller

Voltage:

240v

120v

24V

Temperature Range (F):

35°F to 100°F

Max Temp (F):

100°F

Min Temp (F):

35°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm