Apply to be a TradeMaster!
Main product image of Agricultural Temperature Controller, 35 to 100 F w/ adj. interchange (120/240 Vac)
Magnifying glass
Hover image to zoom
Agricultural Temperature Controller, 35 to 100 F w/ adj. interchange (120/240 Vac)
Magnifying glass
Hover image to zoom
$442.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 24V
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

–
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features
  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:2 Spdt
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output: 2 SPDT (1 hp at 0.7 kW)
  • Voltage: 120/240 Vac
  • Color: Red finish
  • Contact Ratings (120 Vac): 8.0 AFL, 48.0 ALR
  • Interstage Differential Temperature (F): 0 F to 7 F adjustable
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 35 F to 100 F
  • Maximum Operating Temperature (F): 120F, 50 C
  • Differential Temperature (F): 2 F, 1.1 C

Specs

–
Type:

Agricultural Temperature Controller

Voltage:

240v

120v

24V

Temperature Range (F):

35°F to 100°F

Max Temp (F):

100°F

Min Temp (F):

35°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy