Apply to be a TradeMaster!
Main product image of Agricultural Temperature Controller, 35-Degree (F) to 100-Degree (F) (250V)
Magnifying glass
Hover image to zoom
Agricultural Temperature Controller, 35-Degree (F) to 100-Degree (F) (250V)
Magnifying glass
Hover image to zoom
$353.63 each
In Stock
In Stock
Get 2 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

–
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features
  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:1 SPDT
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output: 1 SPDT
  • Voltage: 250V
  • Setpoint Temperature Range: 35F to 100F

Specs

–
Type:

Agricultural Temperature Controller

Voltage:

250v

Temperature Range (F):

35°F to 100°F

Min Temp (F):

35°F

Max Temp (F):

100°F

Output:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy