Shop Resideo Sale
Main product image of Agricultural Temperature Controller, 35 to 100 F (120/240 Vac)
Magnifying glass
Hover image to zoom

Agricultural Temperature Controller, 35 to 100 F (120/240 Vac)

Brand:
Honeywell
SKU:
T631C1053
Rating:
(2)
Q&A:
(0)
Agricultural Temperature Controller, 35 to 100 F (120/240 Vac)
Magnifying glass
Hover image to zoom
$316.89 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 240v, 120v
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

–
Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas.

Features
  • Use in barns, poultry houses, hog barns, pump houses, milk houses and crop storage houses.
  • Treated to resist corrosion.
  • Slots in front and bottom of case provide maximum air circulation over the coiled sensing element.
  • SPDT snap switches permanently sealed against corrosion.
  • Easy mounting using screws through holes in back of case.


Specifications
  • Description: Thermostats, Farm-O-Stat, type: Agricultural Temperature Controller, Output:1 Spdt
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output:1 SPDT
  • Voltage: 120/240 Vac
  • Color: Gray finish
  • Contact Ratings (24 Vac): 2.0A AFL
  • Contact Ratings (120 Vac): 7.4 AFL, 44.4 ALR
  • Contact Ratings (240 Vac): 3.7 AFL, 22.2 ALR
  • Sensor Element: Coiled Copper Tube
  • Setpoint Temperature Range: 35 F to 100 F
  • Maximum Operating Temperature: 120 F, 49 C F
  • Differential Temperature (F): 2 F

Specs

–
Type:

Agricultural Temperature Controller

Voltage:

24V

240v

120v

Temperature Range (F):

35°F to 100°F

Max Temp (F):

100°F

Min Temp (F):

35°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Does exactly what it says it does

I used it to replace a 35-year old identical model to control ventilation louvers in a greenhouse. PEX had it in stock and shipped promptly, well packed.
RJF
Berkeley, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product; easy installation.

I installed the temperature controller to control opening and closing the ventilating section of my residential greenhouse roof. The controller was easy to install. It responds well to temperature conditions within the greenhouse, preventing overheating or heat loss.
Green guy
Murphysboro, Illinois
16 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy