Shop Resideo Sale
Main product image of Agricultural Temperature Controller, 35 to 100 F w/ 2 SPDT (120/240 Vac)
Magnifying glass
Hover image to zoom
Agricultural Temperature Controller, 35 to 100 F w/ 2 SPDT (120/240 Vac)
Magnifying glass
Hover image to zoom
$608.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v, 240v
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Temperature Range (F)
35°F to 100°F

Description

–
Provide line voltage control of heating, cooling and ventilating systems in farm buildings, storage areas and industrial environments; watertight, dust-proof enclosure.

Features
  • Use in barns, brooder houses, poultry houses, hog barns, pump houses, milk houses, crop storage houses and industrial environments. NEMA 4X enclosure protects thermostat and wiring connections from oil, water, dust, and corrosion.
  • Clear plastic cover reveals setpoint, discourages tampering.
  • Sensing element externally mounted for fast response and tin plated to resist corrosion.
  • Reliable snap switches sealed against contamination.
  • Insulated case has internal grounding screw for safety.
  • Meet National Electrical Code Article 547-4 requirements.
  • Easy mounting with screws through holes in flanges on case.


Specifications
  • Description: Thermostats, Water Tight, type: Agricultural Temperature Controller
  • Application: Provide line voltage control of heating, cooling and ventilating systems in farm buildings or storage areas
  • Type: Agricultural Temperature Controller
  • Output: 2 SPDT
  • Voltage: 120/240 Vac
  • Color: Gray finish
  • Contact Ratings (120 Vac):16.0 AFL, 96.0 ALR
  • Contact Ratings (240 Vac):8.0 AFL, 48.0 ALR
  • Sensor Element: Coiled, Tin-plated Copper Tube
  • Setpoint Temperature Range: 35 F to 100 F
  • Maximum Operating Temperature: 145 F
  • Interstage Differential Temperature (C): 0 C to 4 C adjustable
  • Differential Temperature (F): 2 F


note: External Setpoint Adjustment

Specs

–
Type:

Agricultural Temperature Controller

Voltage:

24V

120v

240v

Temperature Range (F):

35°F to 100°F

Max Temp (F):

100°F

Min Temp (F):

35°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy