Shop Resideo Sale
Main product image of 1420 ohm Electronic Thermostat Sensor (Taupe)
Magnifying glass
Hover image to zoom
1420 ohm Electronic Thermostat Sensor (Taupe)
Magnifying glass
Hover image to zoom
$278.19 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Taupe

Description

–
The T7047 Electronic Thermostats, Remote Space Sensors are used with T7300 thermostats and W973 controller to provide modulating space temperature control.

Product Features:
  • T7047C is a 2-wire remote space sensor for applications requiring remote setpoint adjustment.
  • T7047G is a 2-wire remote space sensor used as one half of an averaging sensor network.
  • T7047C,G contain a carbon type negative temperature coefficient (NTC) thermistor sensing element.
  • T7047H is a thin-film, platinum 1K (at 0 C), positive temperature coefficient (PTC) temperature sensor only and is for use with the Excel 80/100/500/600 Controllers.
  • Locking cover.


Product Specifications:
  • Application: Used in Series 70 control systems to provide modulating space temperature control
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Temperature Range: 40 F to 110 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/16 in. deep
  • Used with: T7300/Q7300

Specs

–
Color:

Taupe

Sensor Type:

1420 ohms @ 75 F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I expected, It works!

Remote room sensor came on time, just what I expected, worked perfect! Thank you
IP Freely
Westfield, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy