Apply to be a TradeMaster!
Main product image of 710 ohm Electronic Thermostat Sensor (Taupe)
Magnifying glass
Hover image to zoom

710 ohm Electronic Thermostat Sensor (Taupe)

Brand:
Honeywell
SKU:
T7047G2008
Rating:
(0)
Q&A:
(0)
710 ohm Electronic Thermostat Sensor (Taupe)
Magnifying glass
Hover image to zoom
T7047G2008 has been discontinued
Discontinued April 21, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Taupe

Description

–
The T7047 Electronic Thermostats, Remote Space Sensors are used with T7300 thermostats and W973 controller to provide modulating space temperature control.

Product Features:
  • T7047C is a 2-wire remote space sensor for applications requiring remote setpoint adjustment.
  • T7047G is a 2-wire remote space sensor used as one half of an averaging sensor network.
  • T7047C,G contain a carbon type negative temperature coefficient (NTC) thermistor sensing element.
  • T7047H is a thin-film, platinum 1K (at 0 C), positive temperature coefficient (PTC) temperature sensor only and is for use with the Excel 80/100/500/600 Controllers.
  • Locking cover.


Product Specifications:
  • Application: Used in Series 70 control systems to provide modulating space temperature control
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Temperature Range: 40 F to 110 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/16 in. deep
  • Used with: T7300/Q7300

Specs

–
Sensor Type:

710 ohms @ 75 F

Color:

Taupe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm