The Day Savers – A National Tradesmen Day Contest
Main product image of 710 ohm Electronic Thermostat Sensor, Series 2000 (Premiere White)
Magnifying glass
Hover image to zoom
710 ohm Electronic Thermostat Sensor, Series 2000 (Premiere White)
Magnifying glass
Hover image to zoom
T7047G2016 has been discontinued
Discontinued December 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Premier White

Description

The T7047 Electronic Thermostats, Remote Space Sensors are used with T7300 thermostats and W973 controller to provide modulating space temperature control.

Product Features:
  • T7047C is a 2-wire remote space sensor for applications requiring remote setpoint adjustment.
  • T7047G is a 2-wire remote space sensor used as one half of an averaging sensor network.
  • T7047C,G contain a carbon type negative temperature coefficient (NTC) thermistor sensing element.
  • T7047H is a thin-film, platinum 1K (at 0 C), positive temperature coefficient (PTC) temperature sensor only and is for use with the Excel 80/100/500/600 Controllers.
  • Locking cover.


Product Specifications:
  • Application: Used in Series 70 control systems to provide modulating space temperature control
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Temperature Range: 40 F to 110 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/16 in. deep
  • Used with: T7300/Q7300

Specs

Sensor Type:

710 ohms @ 75 F

Color:

Premier White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm