Apply to be a TradeMaster!
Main product image of 3000 ohm Temperature Space Sensor
Magnifying glass
Hover image to zoom

3000 ohm Temperature Space Sensor

Brand:
Honeywell
SKU:
T7515D1018
Rating:
(0)
Q&A:
(0)
3000 ohm Temperature Space Sensor
Magnifying glass
Hover image to zoom
T7515D1018 has been discontinued
Discontinued December 26, 2023
This product was discontinued by the manufacturer.

Description

–
For use with T7300/Q7300 Thermostat system to provide space temperature sensing, and switch initiation and indication of overrides from remote location.

Product Features:
  • Factory-calibrated negative temperature coefficient (NTC) thermistor sensing element.
  • Mount on wall or 2 x 4 in. vertical outlet box.
  • Locking cover.
  • Override button.
  • Warmer/cooler buttons on some models.
  • 710 ohm models are for use with certain multiple sensor configurations.
  • See T7300 product literature for details.


Product Specifications:
  • Description: 710 ohm Remote Sensor and Override Module
  • Applications: Provides space temperature sensing, switch initiation, and indication of overrides from a remote location
  • Sensor Type: 710 ohms @ 75 F
  • Color: Taupe
  • Mounting: Mounts on wall or 2 x 4 inch vertical outlet box
  • Operating Humidity Range: 5 to 90% RH, non-condensing
  • Operating Temperature Range: 40 F to 110 F
  • Shipping Temperature: -30 F to +150 F
  • Dimensions: 4 5/8 in. high x 3 5/8 in. wide x 1 5/8 in. deep
  • Comments: Series 2000 styling, with override button, for averaging only. With warmer/cooler buttons
  • Used With: T7300/Q7300
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm