Apply to be a TradeMaster!
Main product image of 1097 ohm Water-tight Temperature Sensor
Magnifying glass
Hover image to zoom

1097 ohm Water-tight Temperature Sensor

Brand:
Honeywell
SKU:
T775-SENS-WT
Rating:
(1)
Q&A:
(0)
1097 ohm Water-tight Temperature Sensor
Magnifying glass
Hover image to zoom
$127.58 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 270°F
Product Highlight: Length (Inches)
2" Length
Product Highlight: Used With
T775 Series

Description

–
The T775 temperature sensors are 1097 Ohm sensors for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Features
  • Use the T775-SENS-OAT to measure outside air temperature. Some typical applications for the 50021579-001 and T775-SENSWT/WR sensors include: Monitoring return air temperatures, Monitoring discharge air temperatures, Monitoring mixed air temperatures
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • The 50021579-001 is a standard temperature sensor for indoor applications
  • The T775-SENS-WR is a water resistant sensor with 5 ft leads
  • The T775-SENS-WT is a water tight sensor with 6 ft leads
  • The T775-SENS-OAT is for sensing outdoor air temperature and is housed in a weatherproof case for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • Two year warranty
Specifications
  • Water-tight Sensor for T775 Series 2000
  • Application: For use in applications such as monitoring return air, discharge air, and mixed air temperatures
  • Sensor Type: PT1000, 1097 ohms @ 77 F PTC
  • Operating Temperature Range (F): -40 F to 270 F
  • Dimensions (in.): 2 in. long x 1/4 in. dia probe with 6 ft. lead
  • Used With: T775 Series 2000

Specs

–
Application:

Accessory

Sensor Type:

PT1000, 1097 ohms @ 77 F PTC

Temperature Range (F):

-40°F to 270°F

Length (Inches):

2"

Lead Wire Length:

6 Ft

Used With:

T775 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1097 Ohm Standard Temperature Sensor
SKU: 50021579-001
Honeywell

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water-tight Sensor

It works great! I have it submerged in a holding tank hooked to my solar panels. I have it hooked to the Honeywell T775A2009 thermostat.
Sun Dog
Minneapolis, MN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy