| Amperage: | 1.2 |
|---|---|
| Application: | Heat Only |
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical Square |
| Voltage: | 12 VDC Low voltage |
| Power Method: | Battery |
| Temperature Range (F): | 45°F - 95°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Wattage: | 2.2 to 14.4 |
| Wiring: | W R |
| Color: | Premier White White |
| Height: | 3-1/8" |
| Width: | 3-1/8" |
| Depth (Inches): | 7/8" |
This model is 12V. There is a 24V version available here: http://www.pexsupply.com/Honeywell-T812A1010-Premier-White-1-Heat-Stage-Thermostat-13391000-p