Apply to be a TradeMaster!
Main product image of Modulating Temperature Controller, 55 F to 175 F (5Ft Capillary)
Magnifying glass
Hover image to zoom

Modulating Temperature Controller, 55 F to 175 F (5Ft Capillary)

Brand:
Honeywell
SKU:
T991A1244
Rating:
(0)
Q&A:
(0)
Modulating Temperature Controller, 55 F to 175 F (5Ft Capillary)
Magnifying glass
Hover image to zoom
T991A1244 has been discontinued
Discontinued November 12, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Electronic Temp Controller w/ 2 Temp Inputs, 2 Analog Outputs, 2 Sensors
Brand:
Honeywell
SKU:T775R2043
(1)
Order by today, receive 18 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
24 VAC to 30 VAC, 24V
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Min Temp (F)
55°F Min Temp
Product Highlight: Color
Gray
Product Highlight: Height
5-5/8"
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

For modulating control of water or air temperature in ducts, tanks and similar applications.

Features
  • Fast response models (for duct mounting) have coiled sensing element giving at least four times faster response than standard models
  • Ambient temperature compensated for the case and tubing
  • Sensing element capillary tubing allows remote mounting of sensing element
  • Setpoint may be read and adjusted through cover
  • Throttling dial inside case adjusts proportional throttling range.


Specifications
  • Description: Modulating Temperature Controller,55 F to 175 F
  • Application: Provide modulating control of water or air temperature in ducts or tanks
  • Type: Modulating Remote bulb
  • Output Type: Analog
  • Analog Output: One 135 Ohm Potentiometer
  • Voltage: 24 Vac to 30 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Color: Gray
  • Dimensions (in.): 5-5/8 in. high x 2 in. wide x 2-1/4 in. deep
  • Sensor Element: Copper bulb
  • Number of Sensor Inputs: 1
  • Capillary Length (ft): 5 ft
  • Bulb Size (in.): 1/2 in. diameter x 4-3/16 in. long
  • Setpoint Temperature Range (F): 59 F to 167 F
  • Maximum Operating Temperature (F): 200 F
  • Throttling Range (F): 3 F to 30 F

Specs

Application:

Modulating Temperature

Output:

One 135 Ohm Potentiometer

Analog

Voltage:

24 VAC to 30 VAC

24V

Hertz:

60

50

Color:

Gray

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/4"

Sensor Type:

Copper Bulb

Sensor Inputs:

1

Capillary Length:

5 ft.

Bulb Size:

1/2" x 3-9/16"

Temperature Range (F):

55°F to 175°F

Min Temp (F):

55°F

Max Temp (F):

175°F

Max Operating Temp:

200°F

Throttling Range:

3.5°F to 36°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM