Shop Resideo Sale
Main product image of Electronic Temp Controller w/ 2 Temp Inputs, 2 Analog Outputs, 2 Sensors
Magnifying glass
Hover image to zoom

Electronic Temp Controller w/ 2 Temp Inputs, 2 Analog Outputs, 2 Sensors

Brand:
Honeywell
SKU:
T775R2043
Rating:
(1)
Q&A:
(1)
Electronic Temp Controller w/ 2 Temp Inputs, 2 Analog Outputs, 2 Sensors
Magnifying glass
Hover image to zoom
$412.57 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v, 240v
Product Highlight: Height (Inches)
8.15625" Height
Product Highlight: Width (Inches)
4-13/32" Width
Product Highlight: Depth (Inches)
2-15/16" Depth
Product Highlight: Temperature Range (F)
-40°F to 248°F

Description

–
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads.

Features
  • Save time on installations with the easy-to-use graphical Interface, large display, and the intuitive programming.
  • Use the time clock scheduler or digital input to control the setback and disable output options to help save energy
  • Protect equipment from freezing or overheating on models with the modulating high or low limit control option
  • Get pinpoint control on modulating outputs by setting the integral and derivative times (PI or PID)
  • Configure models with reset in a few easy steps
  • Control floating actuators with floating outputs on select models
  • Eliminate the need for a separate time delay device and protect equipment with the minimum off time option
  • Sensor 5002159-001 included with non-NEMA 4X models
  • Sensor T775-SENS-WR included with NEMA-4X models


Specifications
  • Application: On/off or analog controller for applications where electronic accuracy and remote sensing of temperature is required
  • Type: Reset option-NEMA 1
  • Analog Output: 2
  • Relay Outputs: 2 SPDT
  • Sensor Inputs : 2
  • Voltage: 24 Vac or 120/240 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Relay Contact Ratings (24 Vac): 10.0A resistive
  • Relay Contact Ratings (120 Vac):1/2 hp; 9.8 AFL, 58.8 ALR, 125 VA Pilot Duty
  • Relay Contact Ratings (240 Vac): 1/2 hp; 4.9 AFL, 29.4 ALR, 125 VA Pilot Duty
  • Dimensions (in.): 8 5/32 in. high x 4 13/32 in. wide x 2 15/16 in. deep
  • Sensor Element: 1097 ohms PTC at 77 F (25 C)
  • Number of Sensor Inputs: 2
  • Sensors Included: 50021579-001 (2)
  • Maximum distance to sensor (ft): Up to 1,000 ft
  • Setpoint Temperature Range (F): -40 F to 248 F
  • Accuracy (F): ±1 F at 77 F
  • Differential Temperature (F): 1 F to 150 F
  • Operating Ambient Temperature Range (F): -40 F to 140 F @ 60 Hz
  • Floating Output: 1
  • Output Reset: Yes
  • Replaces: T775J1019, T775J1027, T775J1035

Specs

–
Application:

Electronic Remote Temperature

Output:

(2) Analog

Sensor Inputs:

2

Voltage:

24V

120v

240v

Hertz:

60

50

Contact Ratings 24v:

10.0 A Resistive

Contact Ratings 120v:

58.8 ALR

125 VA Pilot Duty

9.8 AFL

1/2 hp

Contact Ratings 240v:

4.9 AFL

1/2 hp

29.4 ALR

125 VA Pilot Duty

Height (Inches):

8.15625"

Width (Inches):

4-13/32"

Depth (Inches):

2-15/16"

Sensor Type:

1097 ohm @ 77 F PTC

(2) 50021579-001

Max Dist To Sensor:

Up to 1000 ft

Bulb Size:

1/4" x 2"

Temperature Range (F):

-40°F to 248°F

Accuracy:

+/-1° at 77°F

Throttling Range:

1°F to 150°F

Ambient Operating Temperature:

-40°F to 125°F @ 50 Hz

-40°F to 140°F @ 60 Hz

Features:

NEMA-1 Enclosure

Output Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice upgrade from Johnson Controls unit

We needed to add outdoor temperature reset control to the floor loop circuit in our hotel and this did the job perfectly. The floor loop temp is regulated by a proportional (2v to 10v) Belimo mixing valve (LRB24-SR-T). That valve was controlled by a Johnson Controls A350P proportional analog control..... no digital indication of temperature, just analog dial to set a single target temp. We swapped this Honeywell unit in for the Johnson Controls unit, swapped the temp sensor on the floor loop supply pipe, and added the outdoor temp sensor (both new sensors are included in the package we got). Programming the unit is simple and intuitive. One word of caution..... start with a longer integration time than you think you need and a much wider throttling range. This allows the unit to react slowly to changes.... If you shorten the time and tighten the throttling range the unit will react quickly and with large valve movements which caused huge oscillations in our system. I would have given it five stars but the first unit we got was giving temp readings on the Sensor A side that were About 90F low. The unit still worked but we had to make a calibration adjustment. The replacement unit that came works perfectly.
USA1169
Hood River, Oregon
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I buy the 50001774-001 immersion well (http://www.supplyhouse.com/Honeywell-50001774-001-5-Stainless-Steel-Immersion-Well-Used-w-C7041D2001) in order to use the included standard temperature sensor to measure water temperature?

Asked by Peter 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes that is the well they suggest using

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy