Shop Resideo Sale
Main product image of BACnet Fixed Function Thermostat, TB3026B
Magnifying glass
Hover image to zoom
BACnet Fixed Function Thermostat, TB3026B
Magnifying glass
Hover image to zoom
$415.63 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Color
Premier White

Description

–
The BACnet Fixed Function Thermostat (BACnet FF) is a configurable device with 19 factory-loaded applications for specific and common projects including fan coil, heat pump and roof top equipment control. It communicates of BACnet MS/TP and includes 3 universal inputs, 2 analog outputs and 6 relay outputs.

Product Features
  • 19 pre-loaded applications for a quick, out-of-the box solution
  • Optional integrated wireless receiver saves wiring time and costs, provides more location options
  • Internal temperature and humidity sensors, 3 universal inputs, 6 relay outputs, 2 analog outputs
  • BACnet-compliant on MS/TP LAN at up to 76.8 Kbps with an internal DDC logic loop of 100 msec
  • A configurable device that is capable of stand-alone or integrated operation
  • Sleek sophisticated
  • Integrates into Niagara Framework® using an intuitive configuration wizard

Specifications
  • Application; Fan Coil, Roof Top, Heat Pump
  • Product Dimensions: 4-5/8" Height, 6-1/32" Width
  • Screen Dimensions: 3-1/2". High, 4-1/2". Wide, 7/8". deep
  • Includes: Integral Temperature and Humidity Sensors, 3 UIs, 2 AOs, 6 Relays
  • Used With: Compatible with WEBs-AX
  • Mounting: Horizontal on a wall plate directly on the wall or on a 2". x 4". wiring box
  • Frequency: 50 Hz; 60 Hz
  • Stages: Up to 2 Aux Heat/1 Comp Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems, 1 Heat/1 Cool Fan Coil Units
  • Electrical Connections: Screw terminals
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): OFF-AUTOSwitch Positions (Fan)OFF-AUTO-LOW-MED-HI
  • Operating Temperature Range (F):0 F to 120 F
  • Operating Temperature Range (C): -17 C to 48.9 C
  • Shipping and Storage Temperature Range (F): -40 F to 150 F
  • Shipping and Storage Temperature Range (C): -40 C to 65.6 C

Specs

–
Application:

Commercial

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool Heat Pump

2 Heat/2 Cool

Programmability:

Programmable

Voltage:

24V

Options:

Password Lockout

Fan Control

Works with Sensor

Auto Changeover

Mount:

Horizontal

Color:

Premier White

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great BACnet Thetmostat

This is a fantastic BACnet thermostat 19 different applicarions
BLov
Canton Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this BACnet thermostat

Love this BACnet thermostat
Integrity
Canton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this thermostat use with remote temperature sensor? What kind remote sensor can it use with?

Asked by Walter 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Walter! The TB3026B thermostat is compatible with the TB-WALL-1014 10k, Type 2, wall temperature sensor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy