Apply to be a TradeMaster!
Main product image of ZonePRO Floating Thermostat w/ 2 additional outputs, TB6980B1006
Magnifying glass
Hover image to zoom
ZonePRO Floating Thermostat w/ 2 additional outputs, TB6980B1006
Magnifying glass
Hover image to zoom
$256.22 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
50°F - 95°F
Product Highlight: Height
4-9/16"
Product Highlight: Depth (Inches)
1" Depth

Description

–


Features
  • Provides modulating (2 to 10 Vdc analog) control (TB7980)
  • Provides floating control (TB6980)
  • Provides 2 additional outputs (TB6980B and TB7980B)
  • Provides max. and min. setpoints for heating and cooling
  • Provides a night setback (NSB) terminal for energy savings


Specifications
  • Description: Floating control
  • Output Signal: Floating
  • Setpoint Temperature: 50F to 95F
  • Mounting: Wall mount
  • Dimensions: 2 5/8 in. wide X 4 9/16 in. high X 1 in. deep
  • Frequency: 60 Hz
  • Power Supply: 24 Vac
  • Output Signal Burden: 0.5A max @ 24Vac
  • Additional Outputs: 1 Analog/TRIAC, 1 TRIAC

Specs

–
Voltage:

24V

Temperature Range (F):

50°F - 95°F

Frequency:

60 Hz

Height:

4-9/16"

Width:

2-5/8"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything was shipped on time

The support team was great and easy
Bun
Dc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy