Apply to be a TradeMaster!
Main product image of ZonePRO Modulating Thermostat w/ 2 additonal outputs, TB7980B1005
Magnifying glass
Hover image to zoom
ZonePRO Modulating Thermostat w/ 2 additonal outputs, TB7980B1005
Magnifying glass
Hover image to zoom
$345.88 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
50°F - 95°F
Product Highlight: Height
4-9/16"
Product Highlight: Depth (Inches)
1" Depth

Description

–
The ZonePRO(R) thermostats are for low-voltage pressure-dependent variable air volume (VAV) applications. ZonePRO can also be used for hydronic perimeter heating/cooling and bypass box with or without reheat. The four models cover modulating applications, floating applications and applications that require up to two additional outputs for reheat.

Features
  • Provides modulating (2 to 10 Vdc analog) control (TB7980)
  • Provides floating control (TB6980)
  • Provides 2 additional outputs (TB6980B and TB7980B)
  • Provides max. and min. setpoints for heating and cooling
  • Provides a night setback (NSB) terminal for energy savings

Specifications
  • Description: Modulating (0-10Vdc) control with 2 additional outputs
  • Output Signal: 0-10 Vdc or 2-10 Vdc
  • Setpoint Temperature: 50F to 95F
  • Mounting: Wall mount
  • Dimensions: 2 5/8 in. wide X 4 9/16 in. high X 1 in. deep
  • Frequency: 60 Hz
  • Power Supply: 24 Vac
  • Output Signal Burden: 0-10V, 10k min
  • Additional Outputs: 1 TRIAC, 1 Analog/TRIAC

Specs

–
Mount:

Vertical

Voltage:

24V

Temperature Range (F):

50°F - 95°F

Frequency:

60 Hz

Height:

4-9/16"

Width:

2-5/8"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product fine service better

Supply house is great, easy to find items and even faster shipping
Dax
pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

The thermostat was very simple to use and did exactly what it said it did.
Shawn
Palm springs, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy