Apply to be a TradeMaster!
Main product image of TC300 Commercial Thermostat w/ Wi-Fi & Bluetooth Connectivity, 2H/1C Heat Pump, 1H/1C Conventional, TC320B-G
Magnifying glass
Hover image to zoom

TC300 Commercial Thermostat w/ Wi-Fi & Bluetooth Connectivity, 2H/1C Heat Pump, 1H/1C Conventional, TC320B-G

Brand:
Honeywell
SKU:
TC320B-G
Rating:
(0)
Q&A:
(0)
TC300 Commercial Thermostat w/ Wi-Fi & Bluetooth Connectivity, 2H/1C Heat Pump, 1H/1C Conventional, TC320B-G
Magnifying glass
Hover image to zoom
$309.78 each
In Stock
In Stock
Get 33 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Wall

Description

–
TC300 thermostat models are advanced, highly configurable devices providing building automation connectivity well suited for commercial building applications. Supported equipment types include 2/4-Pipe FCU, 1H/1C conventional, and 2H/1C heat pump plus water source heat pump. The TC300 models support BACnet MS/TP and Modbus communications, while the TC320 models also support BACnet IP via Wi-Fi.

Features:
  • Flexible configurations for nearly every 2-pipe and 4-pipe fan coil or single stage heat/cool application
  • Remote control and monitoring via mobile user app (wireless variants)
  • 2H/1C Heat Pump Air/Water source and 1H/1C Conventional plus humidification/dehumidification
  • Water source heat pump optional water valve control and proof of waterflow with compressor lockout
  • Hybrid changeover mode ensures greater comfort for 2-pipe systems during system transitions
  • On/off, floating, modulating, or 6-way valves
  • Multi-speed or variable speed fan
  • Energy saving supply-air temperature control using ASHRAE guideline 36-2021, Sec. 5.22
  • FCU dehumidification with reheat option
  • Building automation integration via BACnet MS/TP, MODBUS, or BACnet IP (wireless variants)

Specs

–
Programmability:

Programmable

Product Type:

Thermostat

Options:

Wireless

User Interface:

LED w/ Capacitive Touch Buttons

Voltage:

24V

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy