Apply to be a TradeMaster!
Main product image of TC300 Commercial Fan Coil Thermostat w/ Wi-Fi, 2H/1C Heat Pump, 1H/1C Conventional 100-277 VAC, Grey
Magnifying glass
Hover image to zoom

TC300 Commercial Fan Coil Thermostat w/ Wi-Fi, 2H/1C Heat Pump, 1H/1C Conventional 100-277 VAC, Grey

Brand:
Honeywell
SKU:
TC320C-G1
Rating:
(0)
Q&A:
(0)
TC300 Commercial Fan Coil Thermostat w/ Wi-Fi, 2H/1C Heat Pump, 1H/1C Conventional 100-277 VAC, Grey
Magnifying glass
Hover image to zoom
$322.63 each
In Stock
In Stock
Get 10 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
120-277V
Product Highlight: Stages
2 Heat/2 Cool (Conventional)
Product Highlight: Mount
Wall

Description

–
Delight your occupants with a thermostat that is lovely to behold, simple to use, and smart at adapting to their comfort preferences.

Features:
  • Flexible configurations for nearly every 2-pipe and 4-pipe fan coil or single stage heat/cool application
  • Time saving Connect Mobile app commissioning (contractor) and remote control and monitoring via Connect Me app
  • Remote control and monitoring via mobile user app
  • On/off, floating, modulating, or 6-way valves
  • Multi-speed or variable speed fan
  • Energy saving supply-air temperature control using ASHRAE guideline 36-2021, Sec. 5.22
  • FCU dehumidification with reheat option
  • Building automation integration via BACnet MS/TP, MODBUS, or BACnet IP
  • Optional CO2 or occupancy w/ambient sensors
  • Flexible scheduling configurations commercial, residential, fixed setpoint, and hospitality

Certifications:
  • CE
  • FCC
  • ICES
  • UL/cUL
  • RoHs
  • REACH
  • Prop65
  • UK

Specs

–
User Interface:

Touchscreen

Smartphone App

Humidity Control:

Yes

Mount:

Wall

Wireless:

Yes

Stages:

2 Heat/2 Cool (Conventional)

Voltage:

120-277V

Programmability:

Programmable

Application:

Multi-Stage (Heat/Cool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy