Shop Limited Time Deals
Main product image of Lyric Round Smart Wi-Fi Thermostat - Builder Model
Magnifying glass
Hover image to zoom

Lyric Round Smart Wi-Fi Thermostat - Builder Model

Brand:
Honeywell
SKU:
TH8732WFH5004
Rating:
(0)
Q&A:
(0)
Lyric Round Smart Wi-Fi Thermostat - Builder Model
Magnifying glass
Hover image to zoom
TH8732WFH5004 has been discontinued
Discontinued November 11, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
T10 Pro Smart Thermostat w/ RedLINK Room Sensor, 3H/2C Heat Pump, 2H/2C Conventional, THX321WFS3001W
SKU:THX321WFS3001W
(5)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Round
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

The Honeywell Home Smart Round Thermostat provides comfort when you’re home and savings when you're away. Control from anywhere with your smart phone or tablet.

Features:
  • Remote Access
  • Lyric App allows you to control with your smart phone or tablet
  • Geofence control for savings when you're away and comfort when you're home
  • Fine Tune keeps you comfortable by considering indoor and outdoor temperature and humidity
  • Smart Cues for system information and recommendations
  • Now ENERGY STAR® Certified
  • Create shortcuts for your more predictable life events
  • Smart Cues feature notifies you of important information to help extend the life of your system
  • At-a-glance weather outlook helps you plan your day
  • Display Options - °C or °F temperature display
  • App language set by your smartphone or tablet preferences - English / French
  • Includes decorative back plate
  • Auto-change over
  • Fan Operation: On/Auto/Circulate Settings - keeping air circulating throughout your home

Specs

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Auto

Manual

Features:

Color Touchscreen

Display:

Color Display

Mount:

Round

Stages:

3 Heat/2 Cool Heat Pump

User Interface:

Touchscreen

Options:

Large Display

Wireless

Auto Changeover

Programmability:

7 Day

Programmable

Power Method:

Hardwired

Operating Temp Range:

32°F to 120°F

Color:

White

Humidity Control:

Yes

Wireless:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Changeover
Display
Mount
Stages
Heat Pump
Multi-Stage (Heat/Cool)
Auto
Manual
Digital
Square
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump