Shop Resideo Sale
Main product image of Pneumatic Thermostat Direct Acting, Heating, TP970A2020
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting, Heating, TP970A2020
Magnifying glass
Hover image to zoom
$286.32 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical, Wall
Product Highlight: Max Pressure
25 psi
Product Highlight: Temperature Range (F)
59°F to 90°F
Product Highlight: Height
3-1/4"
Product Highlight: Depth (Inches)
1-5/8" Depth

Description

–

Note: This item does not come with the cover. The cover is to be purchased separately.


Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.


Features:

  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance & responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Typical Wide Throttling Range Application.

    Specifications:
  • Remote Bulb: No
  • Setpoint: Single
  • Setpoint Temperature Range (C): 15 C to 30 C
  • Airflow Usage: 0.011 scfm (5.2 mL/s) Note: Cover must be ordered separately

Specs

–
Application:

Pneumatic

Number of Pipes:

2

Max Pressure:

25 psi

Storage Temperature:

150 F maximum

Throttling Range:

33 F to 41 F

Temperature Range (F):

59°F to 90°F

Height:

3-1/4"

Width:

2"

Depth (Inches):

1-5/8"

Mount:

Vertical

Wall

Sensor Element:

Bimetal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy