Apply to be a TradeMaster!
Main product image of TP970A2234 Pneumatic Thermostat Direct Acting, Heating w/ Satin Chrome Cover, TP970A2234
Magnifying glass
Hover image to zoom

TP970A2234 Pneumatic Thermostat Direct Acting, Heating w/ Satin Chrome Cover, TP970A2234

Brand:
Honeywell
SKU:
TP970A2234
Rating:
(0)
Q&A:
(0)
TP970A2234 Pneumatic Thermostat Direct Acting, Heating w/ Satin Chrome Cover, TP970A2234
Magnifying glass
Hover image to zoom
$409.96 each
In Stock
In Stock
Get 4 Thu, Jul 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Vertical, Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Overview:
Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features:
  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat? and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.
  • Specs

    Application:

    Pneumatic

    Action:

    Direct Acting

    Setpoint Temp Range:

    59°F to 90°F

    Sensor Element:

    Bimetal

    Max Pressure (PSI):

    25

    Operating Temp Range:

    100°F

    Mount:

    Vertical

    Wall

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy