Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting, Heating TP970A2242, TP970A2242
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting, Heating TP970A2242, TP970A2242
Magnifying glass
Hover image to zoom
$285.74 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Wall

Description

–
Overview:

Two-pipe, single setpoint, pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features:
  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.

    Specifications:
  • Remote Bulb: No
  • Setpoint: Single
  • Maximum Safe Operating Pressure (psi): 25 PSI
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions: 3-1/4" high x 2" wide x 1-5/8 deep
  • Includes: Thermostat, small wall plate and beige cover.
  • Comments: Convertastat Kit
  • Specs

    –
    Application:

    Heat Only

    Programmability:

    Non-Programmable

    Mount:

    Wall

    User Interface:

    Mechanical

    Action:

    Direct Acting

    Throttling Range:

    2°F to 10°F

    Sensor Element:

    Bimetal

    Setpoint Temp Range:

    59°F to 90°F

    Setpoint:

    Single

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy