Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting, Wall Thermostat and Beige Cover (59-Degree to 90-Degree F setpoint range), TP970A2283
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Direct Acting, Wall Thermostat and Beige Cover (59-Degree to 90-Degree F setpoint range), TP970A2283

Brand:
Honeywell
SKU:
TP970A2283
Rating:
(0)
Q&A:
(0)
Pneumatic Thermostat Direct Acting, Wall Thermostat and Beige Cover (59-Degree to 90-Degree F setpoint range), TP970A2283
Magnifying glass
Hover image to zoom
$365.06 each
In Stock
In Stock
Get 2 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features
  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.

Specification
  • Application: Heating
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3 1/4 in. high x 2 in. wide x 1 5/8 in. deep
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Maximum Safe Operating Pressure (kPa): 170 kPa
  • Temperature Range (F): 100 F maximum
  • Includes: Thermostat and beige cover.
  • Comments: Tradeline Kit
  • Mounting: Wall mount
  • Setpoint Temperature Range (F): 59 F to 90 F
  • Shipping and Storage Temperature Range (F): 150 F maximum
  • Shipping and Storage Temperature Range (C): 66 C maximum
  • Sensor Element: Bimetal
  • Throttling Range (F): 2 F to 10 F (factory set 4 F)
  • Throttling Range (C): -16 C to -12 C (factory set -15 C)
  • Action: Direct Acting
  • Setpoint: Single
  • Number of Pipes: 2

Specs

–
Setpoint:

Single

Action:

Direct Acting

Sensor Element:

Bimetal

Throttling Range:

2° to 10°F

Setpoint Temp Range:

59°F to 90°F

Installation Type:

Wall Mount

Max Temp (F):

100°F

Max Pressure (PSI):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy