Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Reverse Acting, Beige Cover, Cooling
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Reverse Acting, Beige Cover, Cooling
Magnifying glass
Hover image to zoom
TP970B2166 has been discontinued
Discontinued November 23, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Pneumatic Thermostat Reverse Acting, Cooling, TP970B2002
Brand:
Honeywell
SKU:TP970B2002
(2)
Order by 6PM, receive 23 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Temperature Range (F)
59°F to 90°F

Description

Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features:
  • Honeywell's best pneumatic thermostat-TP970 series.
  • Shock-resistant, suspension-mounted thermostats provide dependable performance and responsiveness year in and year out.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Wide throttling range models for Zero Energy Band (ZEB) operation are available.
  • Adapter plate in Convertastat™ and Modernization kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options.
  • Typical Wide Throttling Range Application.

Specs

Max Pressure (PSI):

25

Mount:

Wall

Setpoint:

Single

Cooling:

Reverse Acting

Number of Pipes:

2

Temperature Range (F):

59°F to 90°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm