Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Reverse Acting w/ Day/Night Operation, Heating, TP971B2043
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Reverse Acting w/ Day/Night Operation, Heating, TP971B2043
Magnifying glass
Hover image to zoom
$432.73 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Note: Cover must be ordered seperately.

Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features:
  • Changeover Pressure (psi): Day 20 psi, Night 25 psi
  • Durable TP970 series thermostat Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation.
  • Adapter plate in thermostat kits covers existing thermostat watermark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available.

Specs

Max Pressure (PSI):

25

Mount:

Wall

Setpoint:

Day/Night

Action:

Reverse Acting

Number of Pipes:

2

Setpoint Temp Range:

59°F to 80°F (Night)

59°F to 90°F (Day)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy