Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting, Heating, 3 Pipes (Day/Night Setpoint), TP971C2009
Magnifying glass
Hover image to zoom
Pneumatic Thermostat Direct Acting, Heating, 3 Pipes (Day/Night Setpoint), TP971C2009
Magnifying glass
Hover image to zoom
$520.55 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Height
3-1/4"
Product Highlight: Depth (Inches)
1-5/8" Depth

Description

–
Pneumatic Day/Night Thermostat, Direct Acting Heating, Two Temperatures, 3 Pipe, 59-90 Degree Day Setpoint Temperature Range, 50-80 Degree Night Setpoint Temperature Range, 13 Psi Day Changeover, 18 Psi Night Changeover, 2-10 Degree Throttling Range, Wall Mount, 0.011 Scfm Airflow Usage, Bimetal Sensor Element, 25 Psi Maximum Operating Pressure, Has Secondary Branch Line

Specs

–
Mount:

Vertical

Height:

3-1/4"

Width:

2"

Depth (Inches):

1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy