Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat Direct Acting Cooling w/ Night Setback, TP971C2025
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Direct Acting Cooling w/ Night Setback, TP971C2025

Brand:
Honeywell
SKU:
TP971C2025
Rating:
(0)
Q&A:
(0)
Pneumatic Thermostat Direct Acting Cooling w/ Night Setback, TP971C2025
Magnifying glass
Hover image to zoom
$556.19 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic thermostat with night setback used for proportional control of pneumatic valves and damper actuators. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic thermostats.

Features
    • Durable TP970 series thermostat Pilot operated for high capacity. Direct Acting (DA) and Reverse Acting (RA) models are available.
    • Three-pipe thermostats are available for unit ventilator applications where the outdoor damper must operate when the thermostat is manually set to day operation.
    • Adapter plate in thermostat kits covers existing thermostat watermark.
    • Backplate has molded air connections-no separate fittings needed.
    • Universal Locking cover with satin chrome finish and horizontal, vertical, or blank window options-other covers available. .

    Specification
    • Application: Wall Thermostat, Day/Night operation
    • Airflow Usage: 0.011 scfm (5.2 mL/s)
    • Dimensions (in.): 3 1/4 in. high x 2 in. wide x 1 5/8 in. deep
    • Maximum Safe Operating Pressure (psi): 25 psi
    • Maximum Safe Operating Pressure (kPa): 170 kPa
    • Temperature Range (F): 100 F maximum
    • Includes: Order Cover Separately
    • Comments: Has secondary branch line
    • Mounting: Wall mount
    • Setpoint Temperature Range (F): Day: 59 F to 90 F, Night: 50 F to 80 F
    • Shipping and Storage Temperature Range (F): 150 F maximum
    • Shipping and Storage Temperature Range (C): 66 C maximum
    • Sensor Element: Bimetal
    • Throttling Range (F): 2 F to 10 F
    • Throttling Range (C): 1 C to 5 C
    • Action: Direct Acting Heating, two temp
    • Setpoint: Single
    • Number of Pipes: 2
    • Changeover Pressure (psi): Day 16 psi, Night 21 psi
    • Changeover Pressure (kPa): Day 110 kPa, Night 144 kPa
  • Specs

    –
    Setpoint:

    Single

    Action:

    Direct Acting Heating, Two Temperature

    Sensor Element:

    Bimetal

    Setpoint Temp Range:

    50°F to 80°F

    59°F to 90°F

    Installation Type:

    Wall Mount

    Max Temp (F):

    100°F

    Max Pressure (PSI):

    25

    Throttling Range:

    2° to 10°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy