Apply to be a TradeMaster!
Main product image of Pneumatic Thermostat w/ Cover, Direct Acting Cooling, Reverse Acting Heating, TP972A2192
Magnifying glass
Hover image to zoom
Pneumatic Thermostat w/ Cover, Direct Acting Cooling, Reverse Acting Heating, TP972A2192
Magnifying glass
Hover image to zoom
$420.19 each
In Stock
In Stock
Get 10 Mon, Sep 21
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features:
  • Changeover Pressure (psi): Heat 18 psi, Cool 13 psi
  • Includes: Thermostat, small wall plate and satin chrome cover
  • Durable TP970 Series Thermostat. Pilot operated for high capacity.
  • Two-temperature energy conservation model available.
  • Adapter plate in Convertastat™ kits covers existing thermostat wall mark.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options with Tradeline model-other covers available.

Specs

Max Pressure (PSI):

25

Mount:

Wall

Setpoint:

Day/Night

Action:

Reverse Acting

Direct Acting

Number of Pipes:

2

Setpoint Temp Range:

59°F to 90°F (Day)

Modes:

Cooling

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy