Shop Resideo Sale
Main product image of Pneumatic Thermostat Direct Acting, Single Temperature (15° to 30°C setpoint range), TP973A2084
Magnifying glass
Hover image to zoom

Pneumatic Thermostat Direct Acting, Single Temperature (15° to 30°C setpoint range), TP973A2084

Brand:
Honeywell
SKU:
TP973A2084
Rating:
(0)
Q&A:
(0)
Pneumatic Thermostat Direct Acting, Single Temperature (15° to 30°C setpoint range), TP973A2084
Magnifying glass
Hover image to zoom
$276.37 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Single temperature, low capacity, pneumatic thermostat provides control of pneumatic valves & damper actuators in HVAC systems. Replacement kits are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic thermostats.

Features
  • Durable TP970 Series Thermostat. Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options available.
  • Other Covers Available.
  • Low capacity thermostat.
  • Built in restrictor for two-pipe applications

Specification
  • Application: Wall Thermostat, Single Temperature
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Dimensions (in.): 3 1/4 in. high x 2 in. wide x 1 5/8 in. deep
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Maximum Safe Operating Pressure (kPa): 170 kPa
  • Temperature Range (F): 38 C
  • Includes: Order Cover Separately
  • Comments: For one-pipe order an external 0.005 in. restriction
  • Mounting: Wall mount
  • Setpoint Temperature Range (C):15 C to 30 C
  • Shipping and Storage Temperature Range (F): 150 F maximum
  • Shipping and Storage Temperature Range (C): 66 C maximum
  • Sensor Element: Bimetal
  • Throttling Range (F): 2 F to 10 F
  • Throttling Range (C): 1 C to 5 C
  • Action: Direct Acting Heating, two temp
  • Setpoint: Single
  • Number of Pipes: 1 or 2

Specs

–
Setpoint:

Single

Sensor Element:

Bimetal

Action:

Direct Acting

Installation Type:

Wall Mount

Max Temp (F):

100°F

Max Pressure (PSI):

25

Throttling Range:

2° to 10°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy