Apply to be a TradeMaster!
Main product image of Pneumatic Single Temp Direct Acting Thermostat w/ Cover, TP973A2223
Magnifying glass
Hover image to zoom

Pneumatic Single Temp Direct Acting Thermostat w/ Cover, TP973A2223

Brand:
Honeywell
SKU:
TP973A2223
Rating:
(0)
Q&A:
(0)
Pneumatic Single Temp Direct Acting Thermostat w/ Cover, TP973A2223
Magnifying glass
Hover image to zoom
$273.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–
Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features:
  • Includes: Thermostat and beige cover
  • Durable TP970 Series Thermostat. Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options available.
  • Other Covers Available.
  • Low capacity thermostat.
  • Built in restrictor for two-pipe applications.

Specs

–
Max Pressure (PSI):

25

Mount:

Wall

Setpoint:

Single

Action:

Direct Acting

Number of Pipes:

1

2

Setpoint Temp Range:

59°F to 90°F (Day)

Max Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy