Shop Resideo Sale
Main product image of Pneumatic Temperature Sensor Direct Acting
Magnifying glass
Hover image to zoom
Pneumatic Temperature Sensor Direct Acting
Magnifying glass
Hover image to zoom
$479.06 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
One- or two-pipe direct-acting temperature sensor used with RP908/RP920 Controllers to provide proportional control of pneumatic valve and damper actuators.

Features
  • Plug-in air connections.
  • High efficiency air filter
  • Bimetal element.
  • Continuous temperature indication available by using receiver gage


Specifications
  • Description: Pneumatic Temperature Sensor Direct Acting
  • Application: Temperature Sensor
  • Action: Direct Acting
  • Number of Pipes: 1 or 2
  • Setpoint Temperature Range: Day: 59 F to 90 F
  • Sensor Element: Bimetal
  • Maximum Safe Operating Pressure: 25 psi
  • Throttling Range (F): 2 F to 10 F (factory set 4 F)
  • Airflow Usage: 0.019 scfm (5.2 mL/s)
  • Output Pressure Range: 3 psi to 15 psi
  • Supply Pressure: 16 to 25 psi
  • Maximum Operating Temperature (F): 110F
  • Dimensions: 3-1/4 in. high x 2 in. wide x 1-5/8 in. deep
  • Mounting: wall
  • Note: Order Cover Separately

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy