Apply to be a TradeMaster!
Main product image of Pneumatic Single Temp Reverse Acting Thermostat w/ Satin Chrome Cover, TP973B2171
Magnifying glass
Hover image to zoom

Pneumatic Single Temp Reverse Acting Thermostat w/ Satin Chrome Cover, TP973B2171

Brand:
Honeywell
SKU:
TP973B2171
Rating:
(1)
Q&A:
(0)
Pneumatic Single Temp Reverse Acting Thermostat w/ Satin Chrome Cover, TP973B2171
Magnifying glass
Hover image to zoom
$337.01 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–
Pneumatic thermostat gives comparable control of pneumatic valves and damper actuators in heating & air conditioning systems. Replacement kits available for Johnson, Powers, Robertshaw, Barber-Colman, and past Honeywell 2-pipe pneumatic thermostats.

Features:
  • Includes: Thermostat and stain chrome cover
  • Durable TP970 Series Thermostat. Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Backplate has molded air connections-no separate fittings needed.
  • Universal locking cover with satin chrome finish and horizontal, vertical, or blank window options available.
  • Other Covers Available.
  • Low capacity thermostat.
  • Built in restrictor for two-pipe applications.

Specs

–
Max Pressure (PSI):

25

Mount:

Wall

Setpoint:

Single

Action:

Reverse Acting

Number of Pipes:

2

1

Setpoint Temp Range:

59°F to 90°F (Day)

Max Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this thermostat again.

This was easy to install and worked perfectly.
Jim
Akron, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy