Apply to be a TradeMaster!
Main product image of TR100 Commercial Temperature Wall Module
Magnifying glass
Hover image to zoom

TR100 Commercial Temperature Wall Module

Brand:
Honeywell
SKU:
TR100-TH-G
Rating:
(0)
Q&A:
(0)
TR100 Commercial Temperature Wall Module
Magnifying glass
Hover image to zoom
$310.34 each
In Stock
In Stock
Get 11 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Programmability
Programmable

Description

–
The Honeywell TR100 Wall Module is an advanced, highly configurable device that provides building automation connectivity that is well-suited for commercial building applications. TR100 can replace existing Honeywell wall modules using the existing tools familiar to installers. The Honeywell TR100 wall modules utilize Sylk communication, which is polarity insensitive and uses two wires. This device also supports BACnet MS/TP and Modbus RTU communications via RS-485 bus, which is prevalent in HVAC building control systems.

Features:
  • Easy to learn and use with little or no training
  • Simple screens and icons, plus the option for a colorful status ring
  • Glass display looks modern yet discreet anywhere in the building
  • Save time and cost with faster installation, faster commissioning, and fewer callbacks
  • Plug-and-play replacement: Can automatically identify and emulate many prior Honeywell wall modules
  • Built-in guided setup minimizes need for configuration training or user manual
  • Simplify stock: Compatible with multiple building protocols
  • Give facility staff robust system access and fully integrated building automation in a smart, convenient interface.
  • Configure multiple user types and privileges
  • Customize the home screen for active and inactive displays
  • Options to track and display temperature, humidity, CO2
  • Supports an extensive range of functions and external sensors
  • 5-year Honeywell warranty

Specs

–
Product Type:

Wall Module

Mount:

Wall

User Interface:

LED w/ Capacitive Touch Buttons

Programmability:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy