Shop Resideo Sale
Main product image of 20 K Ohm NTC Non-linear Temperature Wall Module w/ Lon Jack
Magnifying glass
Hover image to zoom

20 K Ohm NTC Non-linear Temperature Wall Module w/ Lon Jack

Brand:
Honeywell
SKU:
TR21-J
Rating:
(0)
Q&A:
(0)
20 K Ohm NTC Non-linear Temperature Wall Module w/ Lon Jack
Magnifying glass
Hover image to zoom
$47.07 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The TR21, TR22, TR23, and TR24 are a family of direct wired wall modules for use with Honeywell Excel 600, 500, 100, and 80 controllers; Excel 10 W7750, W7751A, W7752, and W7753 controllers; W7761 Controller; and Spyder Unitary Controllers. All models have a space temperature sensor. (Please note: a separate sensor does not come with the unit. This product is the module only).

Features
  • Models available with user selectable setpoint adjustment dials in Fahrenheit, Celsius and Relative Scales
  • Models available with occupied/unoccupied override (bypass) with LED
  • Models available with 3-position (auto/0/1) or 5-position (auto/0/1/2/3 speed) fan switch
  • LONWORKS network jack on all models except the TR21 and TR21-A models
  • Models available with on board humidity sensor, humidity output: 0-10Vdc, 0-5 Vdc, 4-20ma selectable.


Specifications
  • Description: Wall module with temperature
  • Application: Networked Sensor
  • Sensor Type: 20 K ohm NTC non-linear
  • Color: White
  • Mounting: Mounted on a standard 2 x 4 inch junction box or on a 60 mm diameter junction box.
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Operating Temperature Range (F): 45 F to 99 F
  • Dimensions (in.): 4 13/16 in. high x 3 in. wide x 7/8 in. deep
  • Used with: Spyder, Excel 600, 500, 100, 80 and Excel 10, 15 Series Controllers
  • Also Used With: T7350 and TB8220 Thermostats

Specs

–
Product Type:

Wall Module

Sensor Type:

20 k ohm NTC non-linear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy