Apply to be a TradeMaster!
Main product image of TR40 2-Wire Wall Module w/ Temperature, Humidity, and CO2 Sensing
Magnifying glass
Hover image to zoom

TR40 2-Wire Wall Module w/ Temperature, Humidity, and CO2 Sensing

Brand:
Honeywell
SKU:
TR40-H-CO2
Rating:
(0)
Q&A:
(0)
TR40 2-Wire Wall Module w/ Temperature, Humidity, and CO2 Sensing
Magnifying glass
Hover image to zoom
$432.45 each
In Stock
In Stock
Get 5 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
The TR40 and TR42 are 2-wire, non-polarity sensitive, Sylk bus communicating wall modules, which communicate with Spyder® and some ComfortPoint™ programmable controllers. The TR40 and TR42 are simple LDC temperature wall modules with basic setpoint, override, and fan options, and are designed for a broad range of applications. Models are available that include humidity and CO2 sensing.

Features
  • Two wire, polarity insensitive Sylk provides both power and communication to the device.
  • Models available with display (TR42) or without display (TR40).
  • Models available with or without built in humidity or CO2 sensors.
  • TR42 models have configurable options using the Niagara tool for fan speeds and override.
  • TR42 models have the ability for tenant to change between °F and °C
  • TR42 models have the ability to provide tenant either a relative warmer cooler setpoint adjustment or absolute temperature setpoint adjustment

Specs

–
Product Type:

Wall Module

Operating Humidity:

5 to 95% RH, non-condensing

Color:

White

Mount:

Vertical

Operating Temp Range:

32° - 110°F

Setpoint Temp Range:

55° - 85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy