Apply to be a TradeMaster!
Main product image of TR50 Indoor Air Quality Sensor, PM2.5, TVOC
Magnifying glass
Hover image to zoom

TR50 Indoor Air Quality Sensor, PM2.5, TVOC

Brand:
Honeywell
SKU:
TR50-5N
Rating:
(0)
Q&A:
(0)
TR50 Indoor Air Quality Sensor, PM2.5, TVOC
Magnifying glass
Hover image to zoom
$639.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Wall

Description

–
The Honeywell TR50 Series IAQ Sensor is an advanced, configurable device for commercial buildings. It monitor: Temperature (T), Relative Humidity (RH), Carbon Dioxide (CO2), Particulate Matter (PM1.0, PM2.5, PM10), Total Volatile Organic Compound (TVOC). Flexible building automation system integration via Modbus, BACnet, or Sylk bus protocols. Customizable display and sensor thresholds with stable long-term accuracy for minimal maintenance or recalibration.

Features:
  • System agnostic: Integrate with any building management system via Modbus, BACnet, or Sylk
  • Save time and labor: Long term stability with minimal recalibration needed; option for remote firmware updates
  • Certifications:
  • RoHS: IEC63000
  • CE: EN 60730-1, EN 60730-2-9
  • FCC: CFR 47 Part 15 Subpart B
  • UL: UL 60730-1, UL 60730-2-9
  • ISED: ICES -003 issue 7

Specs

–
Programmability:

Non-Programmable

Product Type:

Air Quality Sensor

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy