Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Thermostats
Honeywell & Honeywell Home Thermostats
Honeywell & Honeywell Home Commercial Thermostats & Controls
Commercial Pro Thermostats
USB Thermal Interface Module Cable for T3750 Series Thermostats and TStatSpec Software
Brand:
Honeywell
SKU:
USB-TIM
Rating:
(1)
Q&A:
(0)
Hover image to zoom
USB-TIM has been discontinued
Discontinued September 14, 2022
This product was discontinued by the manufacturer.
MANUALS (1)
User Guide
User Guide
Product Highlights
–
T7350
Specs
–
Product Type:
Cable
Type:
USB Cable
Used With:
T7350
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Worked perfectly for the unit
It is so useful to configure and test thermostat. Very easy to use and follow directions.
Tanzeel
Sunnyvale, CA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video