Apply to be a TradeMaster!
Main product image of SmartLamp UV Air Treatment System, Dual Lamp Return Air Model
Magnifying glass
Hover image to zoom

SmartLamp UV Air Treatment System, Dual Lamp Return Air Model

SKU:
UV100E2009
Rating:
(23)
Q&A:
(1)
SmartLamp UV Air Treatment System, Dual Lamp Return Air Model
Magnifying glass
Hover image to zoom
UV100E2009 has been discontinued
Discontinued October 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
AirBRIGHT 2 Ultraviolet Air Purifier
SKU:UV2400U2000
(3)
Order by 6PM, receive 40 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
36 Watts

Description

–

Airborne pathogens can be circulated and spread in the airflow of residential ductwork. The high intensity energy from Honeywell UV air treatment system has been proven to kill up to 87% of certain airborne bacteria passing by the lamp in a single pass.


Features

  • SnapLamp features replacement lamp handle with detachable replacement bulb, UC18W or UC36W, to make replacement more economical.
  • UV-C light kills airborne bacteria or surface mold.
  • Continuously emits ultraviolet energy.
  • UV lamp does not produce ozone.
  • Sealed unit design prevents accidental installer and homeowner contact with the voltage and with the ultraviolet rays.
  • Safe design prevents lamps from lighting unless the base is correctly mounted on the HVAC duct.
  • Lamp light indicator to safely view the lamp operation.
  • Power cord that plugs into electrical outlet.
  • Quick and easy bulb replacement.
  • Easy lamp maintenance.
    .
  • To capture and minimize micro-organism pass-through in residential heating, ventilation and air conditioning (HVAC) systems, combine the Ultraviolet System with a high-efficiency air filtration system that includes an electronic air cleaner.


Specifications

  • Description: SmartLamp Ultraviolet Air Treatment System, Dual Lamp Return Air Model
  • Application Type: Return Air Application
  • Contaminants Reduced: Airborne Bacteria
  • Electrical Ratings: 120 Vac
  • Electrical Rating(Watts): 36W each
  • Operating Temperature(outside Duct F): 30 F to 104 F
  • Operating Temperature(outside Duct C): -2 C to +40 C
  • Operating Temperature(inside Duct F): 30 F to 140 F
  • Operating Temperature(inside Duct C): -2 C to +60 C

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Voltage:

120v

Wattage:

36

Contaminants Reduced:

Airborne Bacteria

Surface Mold

Inside Duct Temperature Range:

30°-140°F

Outside Duct Temp Range (F):

30°-104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.96 out of 23 reviews
100% would recommend this product
4.96
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

EXCELLENT

As a certified Honeywell commercial contractor, this product is excellent!!! Supplyhouse.com is our number one authorized Honeywell distributor!!
Honeywell Profrssional
Northeast
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We replaced the unit we installed 13 years ago.

We failed to perform routine maintenance in accordance with the instructions. We will NOT be making that mistake, again. We see a marked improvement when this treatment system is working.
DMM524
Pilot Point, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from here again!

Product was a great price, delivered to my doorstep the next day as promised.
Eric
Reading, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had one before and still love it.

Supplyhouse had a very competitive price; answered all my questions when called and the order came as planned. I'll use them again when needed.
TLD61
Minnepolis, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I'm a huge fan of UV Air treatment items so when the 13 year old original unit died, this replacement fixture was immediately ordered, The product arrive amazingly fast and installation couldn't have been easier.
TJ
Kirtland, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent support from Supply House

Shipping was quick. Got it and installed it and was having problems. I chatted them up and without too much trouble they shipped me a new one, no additional charge. It worked and I sent back the defective one and we are all good. Thank you!
JEB
Yardley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always use supply house for my hvac, plumbing and

I will always use supply house for my hvac, plumbing and electrical needs. The service at supply house is dependable, timely, and friendly.
Andy
Apple Valley, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery Fair price

Delivery was only 4 days and they offered one of the lowest prices on the web for the Honeywell UV system
Cme
98275
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I continue to sell this product

Give your customers allergy, mold and mildew relief that works.
jmc
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect in the time of COVID

Our Air quality index is now a big fat zero!!! Thanks
Doc Fix-it
Williamsburg VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the Honeywell UV100E2009 come with two bulbs and are they 18 or 36 watts each? How often do I need to replace the bulbs? How long is the power cord? Can this unit run on 220V?

Asked by Zip 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This comes with two 36 Watt bulbs that have a life span of about 2 years. It can only run on 120V.

Was this review helpful to you?