Apply to be a TradeMaster!
Main product image of 120v Magnetic Oil Valve, Non Delay Opening (300 psi)
Magnifying glass
Hover image to zoom

120v Magnetic Oil Valve, Non Delay Opening (300 psi)

Brand:
Honeywell
SKU:
V4046B1049
Rating:
(0)
Q&A:
(0)
120v Magnetic Oil Valve, Non Delay Opening (300 psi)
Magnifying glass
Hover image to zoom
V4046B1049 has been discontinued
Discontinued November 16, 2019
This product was discontinued by the manufacturer.

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.

Description

–
120 Vac Magnetic Valve with 300 psi maximum operating pressure. For ON-OFF control of oil flow to domestic oil burner equipment.

Features
  • Power interruption closes the valve immediately.
  • Mount directly to pipeline or on support bracket.


Specifications
  • Description: For controlling the flow of oil in an oil line. Valve opens with a time delay being energized. Valve closes on power failure.
  • Pipe Size: 1/8 in.
  • Connection: NPT
  • temp range: 32 F to 115 F
  • Temp Range: 125 F max Fluid
  • Mounting: Directly in pipe or on support bracket
  • Max Pressure: 300 psi
  • Type of Fuel: #2 fuel oil
  • Valve Opening Type: Immediately
  • Valve Type: Straight through
  • Electrical Ratings: 120 Vac
  • Electrical Connections: Two 36-in. (914 mm) leadwires, 1/2 in. conduit bushing
  • Dimensions: 2 3/4 in. high x 1 5/8 in. wide x 2 5/8 in. deep
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm