| Size: | 1/4" |
|---|---|
| Body Pattern: | Straight Thru |
| Mount: | Directly in pipe or on support bracket |
| Electric Connection: | Two 36" leadwires and 1/2" conduit bushing |
| Material: | Aluminum |
| Voltage: | 120v 110v 110 Vac |
| Height: | 3" |
| Width: | 2-5/8" |
| Frequency: | 50 Hz 60 Hz |
| Power Consumption: | 8 W |
| Temperature Range (F): | -40°F to 125°F |
| Min Temp (F): | -40°F |
| Max Temp (F): | 125°F |
| Position: | Normally Closed |