Apply to be a TradeMaster!
Main product image of 1/4" NPT Solenoid Pilot Gas Valve
Magnifying glass
Hover image to zoom

1/4" NPT Solenoid Pilot Gas Valve

Brand:
Honeywell
SKU:
V4046C1047
Rating:
(4)
Q&A:
(0)
1/4" NPT Solenoid Pilot Gas Valve
Magnifying glass
Hover image to zoom
$164.89 each
In Stock
In Stock
Get 18 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 110v, 110 Vac
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
Straight Thru
Product Highlight: Mount
Directly in pipe or on support bracket
Product Highlight: Material
Aluminum

Description

–
Overview:
Provide on-off control of natural, LP and manufactured gases to pilot burners in industrial and commercial applications.

Features:
  • Magnetically operated, normally closed.
  • Provide instantaneous action when energized.
  • On power failure, valve closes in one second maximum.
  • Use in any position, directly in pipe line or on support bracket.
  • Replace the solenoid coil without removing the valve body from the piping connections.
  • Straight-through valve pattern.
  • Available in line voltage or low voltage models.

Specs

–
Size:

1/4"

Body Pattern:

Straight Thru

Mount:

Directly in pipe or on support bracket

Electric Connection:

Two 36" leadwires and 1/2" conduit bushing

Material:

Aluminum

Voltage:

120v

110v

110 Vac

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Matched unit

This was a direct replacement for my furnace
Bill W
Florence,Ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from Supply House again

Part was an exact fit and really fast delivery even during the holiday. Thanks
batrupjim
Palo Alto, California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY THIS PRODUCT AGAIN

ALWAYS HAVE WHAT YOU NEED
HEATHER
LONG ISLAND NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the description of part, matched up perfect

Everything worked out perfect. The part description matched up perfect with original part. Tech was super happy everything worked out perfect
Buist
Sommerset NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy